Beli monitor 240hz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ViewSonic Curved HD Gaming Monitor
    Mulai

    Rp4.499.900

    ViewSonic Curved HD Gaming Monitor
    Deskripsi:
    The ViewSonic VX3218-PC-MHD features a 32inch Full HD display with a 1500R curve for bigger, more immersive gameplay. The hyper-responsive 165Hz refresh rate renders your games with ultra-smooth graphics. A clean design removes the bulk of larger monitors, and a borderless display with sleek dimensions enhances this big screen experience. AMD Adaptive Sync virtually eliminates screen tearing and stuttering for fluid gameplay and the 1ms MPRT response time enables you to react in-game with speed and precision. The VX3218-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimised screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.
    atribut:
    • Display Size (inch): 32
    • Viewable Area (inch): 31.5
    • Light Source: LED
  2. ViewSonic IPS Monitor
    Mulai

    Rp2.299.900

    ViewSonic IPS Monitor
    Deskripsi:
    The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Light Source: LED
  3. ViewSonic Portable IPS Monitor
    Mulai

    Rp3.899.900

    ViewSonic Portable IPS Monitor
    Deskripsi:
    The ViewSonic VA1655 is a portable 15.6inch monitor designed for productivity on the go. Built for business travelers, remote workers, and digital nomads, the VA1655 can serve as a complementary screen to a laptop or tablet for boosted productivity. With an anti-glare screen and Full HD 1080p resolution, this monitor delivers a crystal-clear viewing experience so users can see more and do more for a more efficient workflow. A USB Type-C port enables quick and easy transmission of video, and audio. A second USB Type-C port also delivers two-way power: a connected laptop can power the VA1655, OR the VA1655 can power a connected laptop via a USB-C power bank or AC adapter and outlet. Measuring less than an inch thick and weighing under two pounds, the ultra-slim VA1655 perfectly fits into any bag, briefcase, or backpack so you can work wherever life takes you.
    atribut:
    • Display Size (inch): 16
    • Viewable Area (inch): 15.6
    • Panel: IPS
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 60
    • Backlight Life (hour): 15000
    • Brightness (cd/m²): 250 (Typical)
    • Colors: 16.2million
    • Dimensions (WxHxD) (mm): Physical : 359.0x227.0x17.0; Packaging : 434.0x391.0x88.0
    • Internal Speaker: 0.8W x2
    • Light Source: LED
    • Operating Humidity (%): 20-90 (NON-CONDENSING)
    • Operating Temperature (°C): 0 to 40 (32-104°F)
    • Port : Mini HDMI, USB Type C
    • Power Consumption (W): 7.3
    • Response Time (ms): 7
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Tilt (°): Forward : 30/Back : 53
    • Viewing Angle (°): 170 horizontal, 170 vertical
    • Voltage (V): AC 100-240
  4. AOC Monitor
    Mulai

    Rp1.499.900

  5. ViewSonic Gaming Monitor
    Mulai

    Rp3.899.900

    ViewSonic Gaming Monitor
    Deskripsi:
    The XG2405-2 24inch IPS 144Hz gaming monitor is designed for hardcore and casual gamers alike, providing the perfect blend of hyper-responsive control and vivid IPS color. A sleek 3-side borderless, esports-inspired design and 1ms (GtG) response time with AMD FreeSync Premium, outputs fluid, seamless visuals for every gaming scenario.
    atribut:
    • Display Size (inch): 24
    • Viewable Area (inch): 23.8
    • Panel: IPS
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 144
    • Backlight Life (hour): 30000
    • Brightness (cd/m²): 250 (Typical)
    • Color Gamut: NTSC: 85% size (Typ); sRGB: 120% size (Typ)
    • Colors: 16.7million
    • Dimensions (WxHxD) (mm): Physical : 540x433.9-520.55x239; Physical Without Stand : 540x323x48
    • Light Source: LED
    • PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
    • Pixel Size (mm): 0.275(H)x0.275(V)
    • Port : HDMI x2, DP
    • Power Consumption (W): 33
    • Response Time (ms): 1
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Tilt (°): Forward : -5/Back : 15
    • Viewing Angle (°): 178 horizontal, 178 vertical
    • Voltage (V): AC 100-240
  6. ViewSonic Professional Monitor
    Mulai

    Rp4.499.900

    ViewSonic Professional Monitor
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
  7. ViewSonic Curved Gaming Monitor
    Mulai

    Rp4.899.900

    ViewSonic Curved Gaming Monitor
    Deskripsi:
    Get ready to game on the VX2719-PC-MHD 27inch Full HD display. Take your experience further with the immersive 1500R curve, which puts your gameplay in focus. The ultra-responsive 240Hz display provides pro level refresh rates so you can stay ahead of the competition ad enjoy ultra-smooth gaming no matter how intense the action gets. A clean design, with 3-side borderless display and sleek dimensions create a product that delivers all you need. Adaptive Sync virtually eliminates screen tearing and stuttering for a fluid gaming experience. And the 1ms MPRT response time enables you to react in-game with complete precision. VX2719-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimized screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.
    atribut:
    • Display Size (inch): 27
    • Viewable Area (inch): 27
    • Panel: VA
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 240
    • Backlight Life (hour): 30000
    • Brightness (cd/m²): 250 (Typical)
    • Color Gamut: NTSC: 72% size (Typ); sRGB: 102% size (Typ)
    • Colors: 16.7million
    • Dimensions (WxHxD) (mm): Physical : 611x475x225; Physical Without Stand : 611x363x75
    • Light Source: LED
    • PC Operating System: Windows 11 certified; macOS tested
    • Pixel Size (mm): 0.311(H)x0.311(V)
    • Port : HDMI x2, DP
    • Power Consumption (W): 35
    • Response Time (ms): 1
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Tilt (°): Forward : -5/Back : 20
    • Viewing Angle (°): 178 horizontal, 178 vertical
    • Voltage (V): AC 100-240
  8. ViewSonic Full HD Gaming Monitor
    Mulai

    Rp3.099.900

    ViewSonic Full HD Gaming Monitor
    Deskripsi:
    The ViewSonic VX2418-P-MHD features a crisp Full HD display paired with a hyper-responsive 165Hz refresh rate for smooth gaming. The 165Hz refresh rate loads more frames for sleek gameplay with less lag. A 1ms response time ensures your reactions are as fast as the game, helping you to claim more victories. A borderless panel and sleek, minimal aesthetic combine into a product that pulls all focus to the screen. Adaptive Sync virtually eliminates screen tearing and stuttering for the smoothest gaming experience possible. VX2418-P-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimized screen performance for a variety of scenarios such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.
    atribut:
    • Panel: VA
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 165
    • Backlight Life (hour): 30000
    • Brightness (cd/m²): 250 (Typical)
    • Colors: 16.7million
    • Light Source: LED
    • Port : HDMI x2, DP
    • Response Time (ms): 1
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Viewing Angle (°): 178 horizontal, 178 vertical
    • Voltage (V): AC 100-240
  9. Philips Monitor
    Mulai

    Rp1.799.900

    Philips Monitor
    atribut:
    • Backlight type: W-LED system
    • Temperature Range (°C): (operation) 0 to 40, (storage) -20 to 60
    • sRGB: Yes
  10. Dell Slim Entertainment Monitor 27inch
    Mulai

    Rp3.699.900

    Dell Slim Entertainment Monitor 27inch
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Contrast Ratio: 1000:1, typical
  11. Lenovo Monitor 24.5inch
    Mulai

    Rp4.799.900

    Lenovo Monitor 24.5inch
    atribut:
    • Display Size (inch): 24.5
    • Aspect Ratio: 16:9
    • Resolution: 1920x1080
    • Anti-glare: Yes
    • Brightness (nits): 400
    • Color Gamut: 99% sRGB
    • Color Support: 16.7 Million
    • Contrast Ratio: 1000:1
    • Dot Per Inch: 90
    • Panel: In-Plane Switching
    • Pixel Per Inch: 90
    • Power Consumption Typical (W): 30
    • View Angle (H / V): 178 / 178
  12. Dell Value Monitor 18.5inch
    Mulai

    Rp1.799.900

    Dell Value Monitor 18.5inch
    atribut:
    • LCD Panel (inch): 18.5
    • Power Management: VESA DPMS compatible Off Mode
    • Power Saving Mode (W): <3
    • Pixel Dimensions (mm): 0.3x0.3
    • Color Gamut: 72% of NTSC (CIE1931)
    • Color Depth: 16.7 million
    • Active Display Area (mm): 409.8x230.4, tilt -5-15°
    • Connectivity: 1x VGA, 1x HDMI 1.4
    • Contrast Ratio: 600:1 (typical)
    • Dimensions (HxWxD) (inch): 13.46x17.24x5.78 (with stand)
    • Operating Temperature Range (°C): 0 to 40
    • Power Input (V): AC 100-240
    • Response Time (ms): 5 typical (white to black, black to white)
    • Storage Temperature Range (°C): -20 to +60
    • Viewing Angle (°): 90 (horizontal), 65 (vertical)
  13. ViewSonic 10-point Touch Screen Monitor
    Mulai

    Rp4.399.900

    ViewSonic 10-point Touch Screen Monitor
    Deskripsi:
    The ViewSonic TD1630-3 is a 16inch (15.6inch viewable) display with 10-point multi-touch functionality. With an advanced ergonomic design, the TD1630-3 can tilt or lay flat to give users maximum comfort. Delivering touchscreen versatility, this display offers fantastic flexibility for retail or business settings, while VGA and HDMI inputs provide ample connectivity. Compatibility with a wide range of operating systems, including Windows 10/11 and Linux versions, along with dual integrated speakers, make this intuitive touchscreen a highly accurate, ultra-responsive touch experience that is ideal for interactivity in a retail or business settings.Supports Windows 7/8/10/11 , Linux Kernel 4.X/3.X
    atribut:
    • Display Size (inch): 16
    • Viewable Area (inch): 15.6
    • Panel: TN
    • Resolution: 1366x768
    • Refresh Rate (Hz): 60
    • Backlight Life (hour): 15000
    • Brightness (cd/m²): 190 (Typical)
    • Color Gamut: NTSC: 45% size (Typ); sRGB: 67% size (Typ)
    • Colors: 262000
    • Dimensions (WxHxD) (mm): Physical : 379x247x37; Physical Without Stand : 379x247x37
    • Light Source: LED
    • PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
    • Pixel Size (mm): 0.252(H)x0.252(V)
    • Port : VGA, HDMI
    • Power Consumption (W): 6
    • Response Time (ms): 12
    • Surface Treatment: Glossy, Hard Coating (7H)
    • Tilt (°): Forward : 15/Back : 50
    • Viewing Angle (°): 90 horizontal, 60 vertical
    • Voltage (V): AC 100-240
  14. OMRON Electric Energy Monitor KM-N2-FLK
    Mulai

    Rp3.699.900

    OMRON Electric Energy Monitor KM-N2-FLK
    atribut:
    • Applicable Phase Wiring Methods (VAC): Single-phase, 2-wire: 100 to 277 Single-phase, 3-wire: 100 to 240 (L-N) or 200 to 480 (L-L) Three-phase, 3-wire: 173 to 480 (L-L) Three-phase, 4-wire: 100 to 277 (L-N) or 173 to 480 (L-L)
    • Dimensions (HxWxD) (mm): 90x90x65
    • Communications: RS-485 communications, pulse output
    • Applicable Phase Wiring Methods: Single-phase two-wire, single-phase three-wire, three-phase three-wire, and three-phase four-wire
    • Number of Measured Circuits: Single-phase two-wire: 4 circuits max., Single-phase three-wire or three- phase three-wire: 2 circuits max., Three-phase four-wire: 1 circuit
    • Allowable Supply Voltage Range (%): 85 to 115 of rated power supply voltage
    • Ambient Operating Humidity (%): 25 to 85
    • Ambient Operating Temperature (°C): -25 to 55 (with no condensation or icing)
    • Connectable CTs (A): General-purpose CT with a rated secondary current of 1 or 5
    • Indications and Operation Method: LED/LCD indications and operation buttons
    • Installation Environment: Overvoltage category II, measurement category II, pollution degree 2
    • Maximum CT Secondary Current (A): 6
    • Operating Altitude (m): 2000 (max.)
    • Power Consumption (V/A): 7 (max.)
    • Power Supply Voltage (V) : Shared with measurement voltage AC100~277(LN), AC173~480(LL)
    • Rated Input Frequency (Hz): 50/60
    • Shock Resistance (m/s²): 150, 3 times each in 6 directions (up/down, left/right, forward/ backward)
    • Storage Humidity (%): 25 to 85
    • Storage Temperature (°C): -25 to 85 (with no condensation or icing)
    • Vibration Resistance: Single amplitude: 0.1 mm, Acceleration: 15 m/s2, Frequency: 10 to 150 Hz, 10 sweeps for 8 min each along three axes
Daftar Harga monitor 240hz Terbaru March 2026
ViewSonic Curved HD Gaming MonitorRp4.499.900
ViewSonic IPS MonitorRp2.299.900
ViewSonic Portable IPS MonitorRp3.899.900
AOC MonitorRp1.499.900
ViewSonic Gaming MonitorRp3.899.900
ViewSonic Professional MonitorRp4.499.900
ViewSonic Curved Gaming MonitorRp4.899.900
ViewSonic Full HD Gaming MonitorRp3.099.900
Philips MonitorRp1.799.900
Dell Slim Entertainment Monitor 27inchRp3.699.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)